Referințe
Blickle:FF 100-1
Rubix:d1326054
EAN:4047526349639
Detalii produs : FF 100-1 BLICKLE - WHEEL FOR TRANSPORT BLICKLE FF 100-1
- For locking transport units in a resting position
- For easily taking the load off transport units without lifting them up
- Directly attached to the transport unit
- Truck lock compression approx. 10 mm, contact pressure approx. 60 kg
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere