Referințe
SMC:TU0425BU2-100
Rubix:d550441
Producator:TU0425BU2-100
EAN:3618036615968

rezumat tehnic
| Diametrul interior | 2.5 mm |
|---|---|
| Diametrul exterior | 4 mm |
| Culoare | albastru |
Documente
Detalii produs : TU0425BU2-100 SMC - TU0425BU2-100 SMC
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Puncte forte
•Available in 8 standard colors
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20°C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20°C
Informații tehnice
atribute
| Diametrul interior | 2.5 mm |
|---|---|
| Diametrul exterior | 4 mm |
| Culoare | albastru |
| Lungimea tamburului | 100 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere