Mâner Elesa+Ganter GN 666-30-M8-300-ELG
Tubular handles, Tube Aluminium or Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 666-30-M8-300-ELG
Rubix:d581497
Producator:GN 666-30-M8-300-ELG
EAN:4045525772847



Detalii produs : 666-30-M8-300-ELG ELESA+GANTER - 666-30-M8-300-ELG ELESA+GANTER
Owing to their large range of variants and their classic design, GN 666 tubular handles are the perfect choice for many applications. With the modular structure, special lengths are avaiable even in comparatively small unit quanitites. Large handle can be supplied with additional centre struts.
Informații tehnice
atribute
| Logistic Greutate | 240 g |
|---|---|
| Lungime | 300 mm |
| Material/finisare | Aluminiu |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
