Mâner Elesa+Ganter GN 333.2-28-392-A-SW
Tubular handles with movable handle shanks
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 333.2-28-392-A-SW
Rubix:d590783
Producator:GN 333.2-28-392-A-SW
EAN:4045525815773



Detalii produs : 333.2-28-392-A-SW ELESA+GANTER - 333.2-28-392-A-SW ELESA+GANTER
The spacing of the attachment holes of the tubular handles GN 333.2 is adjustable. Further handle shanks can be added for very long tubular handles. Tubular handles GN 333.2 are supplied unassembled.
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Lungime | 392 mm |
| Material/finisare | Aluminiu |
| Diametru | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
