Burghiu spiral Format 10710021, 9110710021
Twist drill D1869TF HSSE 5,0x245mm TiAlN
Vedeți informațiile tehniceReferințe
Format:10710021, 9110710021
Rubix:d798420
Producator:10710021
EAN:4317784366595


rezumat tehnic
| Diametrul forajului | 5 mm |
|---|---|
| Lungime totală | 245 mm |
| Lungimea tăieturii | 170 mm |
Detalii produs : 9110710021 FORMAT - 9110710021 FORMAT
Extra long jobber drill cyl. shank, extra long, HSS Co5, DIN 1869, TiAIN coated surface
Design: Sturdy special drill, profile grinding, right cutting, with precision ground point as well as wide flute length with heavily rounded back edges. Point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient. Application: Suitable for drilling extremely deep holes up to 10 x D under difficult conditions such as poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for extremely deep holes in grey cast iron and steels up to 1000 N/mm² in strength. Exception: CrNi steels, INOX steels.
Informații tehnice
atribute
| Diametrul forajului | 5 mm |
|---|---|
| Lungime totală | 245 mm |
| Lungimea tăieturii | 170 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere