Referințe
Format:10100130, 9110100130
Rubix:d795745
Producator:4317784259330
EAN:4317784259330


rezumat tehnic
| Diametrul forajului | 1.3 mm |
|---|---|
| Lungime totală | 38 mm |
| Lungimea tăieturii | 16 mm |
Detalii produs : 9110100130 FORMAT - 9110100130 FORMAT
Jobber drill with cyl. shank
Design: Profile grinding, right cutting, bright surface with precision ground point and wide, ground flute length and narrow twist. Without point thinning. Angle of rake larger than normal, normal core thickness and without core gradient.
Application: Especially suitable for soft and long-chipping materials, aluminium alloys (long-chipping), zinc, copper (long-chipping), silumin, electrodes, plastics (soft) and wood.
Informații tehnice
atribute
| Diametrul forajului | 1.3 mm |
|---|---|
| Lungime totală | 38 mm |
| Lungimea tăieturii | 16 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere