Burghiu spiral Format 10891250, 9110891250
Twist drill DIN341N HSS 12,50mm MK
Vedeți informațiile tehniceReferințe
Format:10891250, 9110891250
Rubix:d802389
Producator:4317784266352
EAN:4317784266352


rezumat tehnic
| Diametrul forajului | 12.5 mm |
|---|---|
| Lungime totală | 215 mm |
| Lungimea tăieturii | 134 mm |
Detalii produs : 9110891250 FORMAT - 9110891250 FORMAT
Drilling bush drill with Morse taper shank
Design: Profile grinding, right cutting, with precision ground point. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal.
Application: Suitable for drilling using drill bushes (important for sloping and uneven surfaces) as well as for drilling deep holes up to 10 x D. Especially suitable for alloyed and unalloyed steel, cast steel, grey cast iron, malleable cast iron, ductile iron, sintered iron, nickel silver and graphite.
Informații tehnice
atribute
| Diametrul forajului | 12.5 mm |
|---|---|
| Lungime totală | 215 mm |
| Lungimea tăieturii | 134 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere