Burghiu spiral Format 10892250, 9110892250
Twist drill DIN341N HSS 22,50mm MK
Vedeți informațiile tehniceReferințe
Format:10892250, 9110892250
Rubix:d804032
Producator:4317784266550
EAN:4317784266550


rezumat tehnic
| Diametrul forajului | 22.5 mm |
|---|---|
| Lungime totală | 296 mm |
| Lungimea tăieturii | 198 mm |
Detalii produs : 9110892250 FORMAT - 9110892250 FORMAT
Drilling bush drill with Morse taper shank
Design: Profile grinding, right cutting, with precision ground point. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal.
Application: Suitable for drilling using drill bushes (important for sloping and uneven surfaces) as well as for drilling deep holes up to 10 x D. Especially suitable for alloyed and unalloyed steel, cast steel, grey cast iron, malleable cast iron, ductile iron, sintered iron, nickel silver and graphite.
Informații tehnice
atribute
| Diametrul forajului | 22.5 mm |
|---|---|
| Lungime totală | 296 mm |
| Lungimea tăieturii | 198 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere