Electrovalvă Bürkert 221750

TYPE 6213 2/2-way solenoid valve, positively controlled

Vedeți informațiile tehnice

Referințe

Bürkert:221750
Rubix:d977981
brand logo

rezumat tehnic

Materialul caroserieialamă
Vezi toate Caracteristice

Detalii produs : 221750 BURKERT - SOLENOID VALVE BURKERT 221750


The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.

Informații tehnice


atribute
Materialul caroserieialamă
Voltaj24 V
Conexiuneg1 1/2
Min. Temperatura de funcționare-10 °C
Max. Temperatura de funcționare80 °C
Presiune de funcționare min.0 bar
Presiune maximă a serviciului10 bar
  • Disponibil – Data livrării la cerere