Referințe
Dichtomatik:40421517
Rubix:d357548
Producator:40421517
Documente
Detalii produs : 40421517 DICHTOMATIK - 40421517 DICHTOMATIK
The lip seal of the N 1 series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Aplicații
The single-acting piston or rod seal of the N 1 series by Freudenberg is preferably suitable for the spare parts requirement. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Informații tehnice
atribute
| Diametrul interior | 160 mm |
|---|---|
| Diametrul exterior | 180 mm |
| Înălțime | 14 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

