Referințe
CRC:32514-AA
Rubix:d717683
EAN:5412386061844

Detalii produs : 32514 CRC - CLEANER CRC 32514-AA
QUICKLEEN is the universal cleaner and degreaser with 5-fold power and DEKRA test seal. The quick cleaner contains five active ingredient components for the reliable removal of a wide range of dirt such as soot, oil and grease residues. QUICKLEEN quickly penetrates the smallest cracks and dries without residues within minutes. It has a pleasant smell and is therefore particularly easy to process. According to the DEKRA test, QUICKLEEN has not only a high solvent power, but also good material compatibility with all metals as well as solvent-resistant plastic and painted surfaces. QUICKLEEN is used for part cleaning of machine elements and for degreasing prior to adhesion or painting.
QUICKLEEN universal cleaner with DEKRA seal
Informații tehnice
atribute
| Logistic Greutate | 476 g |
|---|---|
| Capacitate | 500 ml |
| Cantitatea ambalajului | aerosol |
| 235 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
