Terminalul supapei Festo VABS-S2-1S-N38-B-C1

VABS connection plate

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VABS-S2-1S-N38-B-C1
Rubix:d765476
Producator:546763
EAN:4052568092511
brand logo

Documente

Detalii produs : VABS-S2-1S-N38-B-C1 FESTO - FESTO 546763 SUB-BASE


sub-base VABS-S2-1S-N38-B-C1 With port pattern as per ISO5599/-2. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pilot Air supply=Internal, Operating pressure=-0,9 - 10 bar
Connection plate VABS-S2-1S-N38-B-C1 with port pattern according to ISO 5599-2. Width=42 mm, Based on standard=ISO 5599-2, Mounting position=any, Control air supply=internal, Operating pressure=-0.9 - 10 bar

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere