Mască facială de unică folosință Portwest P391WHR
Valved Dolomite Fold Respirator
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:P391WHR
Rubix:d1210124

Documente
Detalii produs : P391WHR PORTWEST - DISPOSABLE FACE MASK PORTWEST P391WHR
Innovative compact folding mask with 7 dynamic parts providing excellent facial movement with maximum comfort. Valved and with inner foam to increase the comfort of the wearer. DOLOMITE optional clogging test. An individual polybag and special flat shape make it easy to store and vending machine ready.
Puncte forte
•CE-CAT III
Dolomite optional clogging test (D) to provide more comfortable breathing and longer lasting filtration performance
Flexible shape which allows the mask to be folded flat
Large inner space to help the user to breathe more easily
7 ergonomic points which adapt to different face shapes
High performance exhalation valve to reduce heat and provide comfort when used in hot and humid conditions
Retail box which aids presentation for retail sales
Individually packed for vending machines
Individually wrapped inside hygienic polybag
Dolomite optional clogging test (D) to provide more comfortable breathing and longer lasting filtration performance
Flexible shape which allows the mask to be folded flat
Large inner space to help the user to breathe more easily
7 ergonomic points which adapt to different face shapes
High performance exhalation valve to reduce heat and provide comfort when used in hot and humid conditions
Retail box which aids presentation for retail sales
Individually packed for vending machines
Individually wrapped inside hygienic polybag
Informații tehnice
atribute
| Clasă | ffp3 |
|---|---|
| Valvă | da |
| Tip | rabatabil |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere