Amplificatoare de presiune SMC VBA11A-F02GS
VBA40A series pressure booster
Vedeți informațiile tehniceReferințe
SMC:VBA11A-F02GS
Rubix:d555580
Producator:VBA11A-F02GS
Detalii produs : VBA11A-F02GS SMC - VBA11A-F02GS SMC
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/4 '' |
|---|---|
| Debitul volumului | 70 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere