Tăietor monobloc Format 28051000, 9128051000
VHM shank cut.35/38G HPC Long HF10,0mmEF
Vedeți informațiile tehniceReferințe
Format:28051000, 9128051000
Rubix:d806048
Producator:28051000
EAN:4317784552189
Detalii produs : 9128051000 FORMAT - 9128051000 FORMAT
Solid carbide high performance cutter FORMAT GT, INOX
Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. For large cutting depths in INOX and titanium materials. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.
Informații tehnice
atribute
| Diametrul cozii | 10 mm |
|---|---|
| Lungime totală | 72 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

