Tăietor monobloc Format 28022000, 9128022000

VHMshankcut.35/38GHPCextralong20,0mmEF

Vedeți informațiile tehnice

Referințe

Format:28022000, 9128022000
Rubix:d806005
Producator:4317784552035
EAN:4317784552035
brand logo

rezumat tehnic

Diametrul cozii20 mm
Lungime totală150 mm

Detalii produs : 9128022000 FORMAT - 9128022000 FORMAT


Solid carbide high performance cutter FORMAT GT, UNI

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Informații tehnice


atribute
Diametrul cozii20 mm
Lungime totală150 mm
  • Disponibil – Data livrării la cerere