Regulator de presiune IMI Norgren VP5006BJ411H00
VP5 series Pressure regulator Proportional
Vedeți informațiile tehniceReferințe
IMI Norgren:VP5006BJ411H00
Rubix:142761
Producator:VP5006BJ411H00
Detalii produs : VP5006BJ411H00 - VP5006BJ411H00 PROPORTIONAL PRESSURE CONTROL VALVE
▪ Closed loop air pilot operated proportional pressure control valve
▪ Adjustable for a wide range of applications
▪ Fast response
▪ Low power consumption
▪ High flow
▪ Adjustable for a wide range of applications
▪ Fast response
▪ Low power consumption
▪ High flow
Proportional Pressure Valve
Informații tehnice
atribute
| Presiune de funcționare min. | 8 bar |
|---|---|
| Presiune maximă a serviciului | 14 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere