Roată de transport Blickle L-PO 200K-FA

Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim

Vedeți informațiile tehnice

Referințe

Blickle:L-PO 200K-FA
Rubix:d822501
Producator:32425
EAN:4047526032425
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : L-PO 200K-FA BLICKLE - L-PO 200K-FA BLICKLE


Tyre:

  • two-component solid rubber "Blickle Comfort", hardness 65 Shore A
  • hard rubber core and highly elastic tread
  • very good floor preservation, low-noise operation
  • additional operational comfort and load capacity compared to standard solid rubber
  • low rolling resistance
  • colour black

Rim:

  • pressed steel
  • strong rim structure with tubular steel hub, bolted or pressed
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate3070 g
Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

400 kg

Diametrul roții

200 mm

Lățimea roții