Roată de transport Blickle RD 202/20R

Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim

Vedeți informațiile tehnice

Referințe

Blickle:RD 202/20R
Rubix:d575918
Producator:3038
EAN:4047526003036
brand logo

rezumat tehnic

Capacitatea de încărcare350 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : RD 202/20R BLICKLE - RD 202/20R BLICKLE


Tyre:

  • two-component solid rubber "Blickle Comfort", hardness 65 Shore A
  • hard rubber core and highly elastic tread
  • very good floor preservation, low-noise operation
  • additional operational comfort and load capacity compared to standard solid rubber
  • low rolling resistance
  • colour black

Rim:

  • pressed steel
  • strong rim structure with tubular steel hub, bolted or pressed
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1730 g
Capacitatea de încărcare350 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

350 kg

Diametrul roții

200 mm

Lățimea roții