Roată de transport Blickle VW 202/20R-SG

Wheel, with 'Blickle Soft' soft rubber tyre, with pressed steel rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:VW 202/20R-SG
Rubix:d830355
Producator:565044
EAN:4047526565046
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : VW 202/20R-SG BLICKLE - VW 202/20R-SG BLICKLE


Tyre:

  • soft rubber "Blickle Soft", highly elastic, round profile, hardness 50 Shore A
  • maximum operational comfort
  • excellent floor preservation, particularly quiet operation
  • colour grey, non-marking

Rim:

  • pressed steel
  • strong rim structure with tubular steel hub, bolted or pressed
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
  • wheel Ø 260 mm with additional hard rubber core
  • puncture-proof alternatives for pneumatic tyres

Informații tehnice


atribute
Logistic Greutate1782 g
Capacitatea de încărcare100 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-25 °C
Temperatura maximă80 °C
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții