Roată de transport Blickle VWPP 250/25R

Wheel, with 'Blickle Soft' soft rubber tyre, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:VWPP 250/25R
Rubix:d833765
Producator:755258
EAN:4047526078355
brand logo

rezumat tehnic

Capacitatea de încărcare160 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : VWPP 250/25R BLICKLE - VWPP 250/25R BLICKLE


Tyre:

  • soft rubber "Blickle Soft", highly elastic, round profile, hardness 50 Shore A
  • maximum operational comfort
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • high-quality polypropylene, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • wheel Ø 260 mm with additional hard rubber core
  • puncture-proof alternatives for pneumatic tyres

Informații tehnice


atribute
Logistic Greutate2020 g
Capacitatea de încărcare160 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopenegru
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții