Roată de transport Blickle P 220/20-75R-SG
Wheel, with pneumatic tyre, with pressed steel rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:P 220/20-75R-SG
Rubix:d832510
Producator:289124
EAN:4047526289126




rezumat tehnic
| Capacitatea de încărcare | 100 kg |
|---|---|
| Diametrul roții | 220 mm |
| Lățimea roții | 65 mm |
Detalii produs : P 220/20-75R-SG BLICKLE - P 220/20-75R-SG BLICKLE
Tyre:
- pneumatic tyre, ribbed profile, hardness 65 Shore A
- 2-ply rating, with inner tube
- maximum operational comfort
- excellent floor preservation, particularly quiet operation
- colour grey, non-marking
- pressed steel
- with welded tubular steel hub
- zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity
Informații tehnice
atribute
| Logistic Greutate | 1062 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 220 mm |
| Lățimea roții | 65 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 50 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere