Roată de transport Blickle LK-SPO 100G-1-FI

Wheel, with pneumatic tyre, with pressed steel rim

Vedeți informațiile tehnice

Referințe

Blickle:LK-SPO 100G-1-FI
Rubix:d828376
Producator:610501
EAN:4047526610500
brand logo

rezumat tehnic

Capacitatea de încărcare350 kg
Diametrul roții100 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LK-SPO 100G-1-FI BLICKLE - LK-SPO 100G-1-FI BLICKLE


Tyre:

  • pneumatic tyre, zig-zag profile, hardness 60 Shore A
  • 2-ply rating, with inner tube
  • maximum operational comfort
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • pressed steel
  • with welded tubular steel hub
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +50 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
  • speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity

Informații tehnice


atribute
Logistic Greutate1244 g
Capacitatea de încărcare350 kg
Diametrul roții100 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii100 mm
130 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

350 kg

Diametrul roții

100 mm

Lățimea roții