Roată de transport Blickle LO-PO 150K-ST

Wheel, with pneumatic tyre, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:LO-PO 150K-ST
Rubix:d831309
Producator:69237
EAN:4047526069230
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LO-PO 150K-ST BLICKLE - LO-PO 150K-ST BLICKLE


Tyre:

  • pneumatic tyre, ribbed profile, hardness 60 Shore A
  • 2-ply rating, with inner tube
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • high-quality polypropylene, impact resistant
  • colour red

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +40 °C, reduced load capacity over +30 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.

Informații tehnice


atribute
Logistic Greutate4099 g
Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
200 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții