Roată de transport Blickle PK 300/20-75R

Wheel, with pneumatic tyre, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:PK 300/20-75R
Rubix:d832806
Producator:562
EAN:4047526000561
brand logo

rezumat tehnic

Capacitatea de încărcare180 kg
Diametrul roții300 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : PK 300/20-75R BLICKLE - PK 300/20-75R BLICKLE


Tyre:

  • pneumatic tyre, ribbed profile, hardness 60 Shore A
  • 2-ply rating, with inner tube
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • high-quality polypropylene, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +40 °C, reduced load capacity over +30 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.

Informații tehnice


atribute
Logistic Greutate1309 g
Capacitatea de încărcare180 kg
Diametrul roții300 mm
Lățimea roții100 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă40 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A60 Shore
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

180 kg

Diametrul roții

Lățimea roții