Roată de transport Blickle LRA-TPA 50KF-FI-ER02

Wheel, with solid rubber tyres, with synthetic rim, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:LRA-TPA 50KF-FI-ER02
Rubix:d832262
Producator:847779
EAN:4047526127749
brand logo

rezumat tehnic

Capacitatea de încărcare50 kg
Diametrul roții50 mm
Lățimea roții19 mm
Vezi toate Caracteristice

Detalii produs : LRA-TPA 50KF-FI-ER02 BLICKLE - LRA-TPA 50KF-FI-ER02 BLICKLE


Tyre:

  • high-quality solid rubber, hardness 80 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black, Non-staining (electrically conductive version "-EL" colour black, marking)

Rim:

  • high-quality polypropylene, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare50 kg
Diametrul roții50 mm
Lățimea roții19 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A85 Shore
72 mm
19 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții