Roată de transport Blickle VPA 101/8K-EL

Wheel, with solid rubber tyres, with synthetic rim, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:VPA 101/8K-EL
Rubix:d833641
Producator:111443
EAN:4047526111441
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : VPA 101/8K-EL BLICKLE - VPA 101/8K-EL BLICKLE


Tyre:

  • high-quality solid rubber, hardness 80 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black, Non-staining (electrically conductive version "-EL" colour black, marking)

Rim:

  • high-quality polypropylene, impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate260 g
Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A80 Shore
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții