Roată de transport Blickle V 182/20R-EL

Wheel, with standard solid rubber tyre, with pressed steel rim, Reinforced design, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:V 182/20R-EL
Rubix:d830704
Producator:57398
EAN:4047526057398
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : V 182/20R-EL BLICKLE - V 182/20R-EL BLICKLE


Tyre:

  • standard solid rubber, hardness 80 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black

Rim:

  • pressed steel
  • strong rim structure with tubular steel hub, bolted or pressed
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω
Centrally-pressed versionSupport load

Informații tehnice


atribute
Logistic Greutate1550 g
Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

170 kg

Diametrul roții

180 mm

Lățimea roții

50 mm