Roată de transport Blickle PATH 200/20KA-ELS

Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:PATH 200/20KA-ELS
Rubix:d577864
Producator:845682
EAN:4047526125394
brand logo

rezumat tehnic

Capacitatea de încărcare325 kg
Diametrul roții200 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : PATH 200/20KA-ELS BLICKLE - PATH 200/20KA-ELS BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour silver grey

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare325 kg
Diametrul roții200 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

325 kg

Diametrul roții

Lățimea roții