Roată de transport Blickle LKX-POTH 150XK-FI

Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LKX-POTH 150XK-FI
Rubix:d833741
Producator:616474
EAN:4047526616472
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Diametrul roții150 mm
Lățimea roții45 mm
Vezi toate Caracteristice

Detalii produs : LKX-POTH 150XK-FI BLICKLE - LKX-POTH 150XK-FI BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour silver grey

Other features:

  • large thread guard

    with additional

    ball bearing seals

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate3109 g
Capacitatea de încărcare500 kg
Diametrul roții150 mm
Lățimea roții45 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
Lungimea plăcii140 mm
197 mm
45 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

500 kg

Diametrul roții

Lățimea roții