Roată de transport Blickle LKX-SPO 125G-1

Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LKX-SPO 125G-1
Rubix:d576675
Producator:754909
EAN:4047526085421
brand logo

rezumat tehnic

Capacitatea de încărcare350 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LKX-SPO 125G-1 BLICKLE - LKX-SPO 125G-1 BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour silver grey

Other features:

  • large thread guard

    with additional

    ball bearing seals

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1204 g
Capacitatea de încărcare350 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii100 mm
155 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

350 kg

Diametrul roții

Lățimea roții