Roată de transport Blickle LRA-POA 50G-E07

Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LRA-POA 50G-E07
Rubix:d575877
Producator:736793
EAN:4047526041571
brand logo

rezumat tehnic

Capacitatea de încărcare75 kg
Diametrul roții50 mm
Lățimea roții18 mm
Vezi toate Caracteristice

Detalii produs : LRA-POA 50G-E07 BLICKLE - LRA-POA 50G-E07 BLICKLE


Tread:

  • high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A
  • low rolling and swivel resistance
  • colour grey, non-marking
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality polypropylene, impact resistant
  • colour black

Other features:

  • large thread guard

    with additional

    ball bearing seals

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate370 g
Capacitatea de încărcare75 kg
Diametrul roții50 mm
Lățimea roții18 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
72 mm
18 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

75 kg

Diametrul roții

Lățimea roții