Roată de transport Blickle LRA-POA 102G-FI-EV04

Wheel, with thermoplastic rubber tread, with polypropylene wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LRA-POA 102G-FI-EV04
Rubix:d577314
Producator:856371
EAN:4047526211868
brand logo

rezumat tehnic

Capacitatea de încărcare70 kg
Diametrul roții100 mm
Lățimea roții22 mm
Vezi toate Caracteristice

Detalii produs : LRA-POA 102G-FI-EV04 BLICKLE - LRA-POA 102G-FI-EV04 BLICKLE


Tread:

  • high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A
  • low rolling and swivel resistance
  • colour grey, non-marking
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality polypropylene, impact resistant
  • colour silver grey ("-ELS" version colour black)

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare70 kg
Diametrul roții100 mm
Lățimea roții22 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
124 mm
22 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

70 kg

Diametrul roții

Lățimea roții