Roată de transport Blickle TPA 150/12K
Wheel, with thermoplastic rubber tread, with polypropylene wheel centre
Vedeți informațiile tehniceReferințe
Blickle:TPA 150/12K
Rubix:d1321482
Producator:598417
EAN:4047526598419




rezumat tehnic
| Capacitatea de încărcare | 130 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 32 mm |
Detalii produs : TPA 150/12K BLICKLE - CASTER FOR TRANSPORT BLICKLE TPA 150/12K
Tread:
- high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A
- low rolling and swivel resistance
- colour grey, non-marking
- chemically-bonded inseparable connection with the wheel centre
- high-quality polypropylene, impact resistant
- colour silver grey ("-ELS" version colour black)
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Informații tehnice
atribute
| Logistic Greutate | 412 g |
|---|---|
| Capacitatea de încărcare | 130 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
130 kg