Referințe
Norton:66252925438
Rubix:2258

Detalii produs : 125X2.0X22.2 VULCAN 66252925438 DISC - 125X2.0X22.2 VULCAN 66252925438 DISC
Widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Norton VULCAN Cut-Off for angle grinder Disc METAL INOX 125x2.1x22.23mm
Puncte forte
Great price versus performance ratio
High performance abrasive grain provides a long wheel life and high rate of material removal
The general purpose range of cutting-off and grinding wheels
Free from sulfur, iron, and chloride impurities
High performance abrasive grain provides a long wheel life and high rate of material removal
The general purpose range of cutting-off and grinding wheels
Free from sulfur, iron, and chloride impurities
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 2.1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | vulcan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
