Disc de tăiere Norton 66253060410
Wheels Non-Reinforced Cut-Off - TOROS LAB LINE
Vedeți informațiile tehniceReferințe
Norton:66253060410
Rubix:d1217995
EAN:3157625820173

Detalii produs : 66253060410 NORTON - SECTIONING DISC NORTON 66253060410
Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Aplicații
Cutting
Informații tehnice
atribute
| Diametru | 250 mm |
|---|---|
| Grosime | 1.6 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 32 mm |
| Bob | 70 |
| Viteza maximă | 63 m/s |
| Serie | toros lab line |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
