Manșon de demontare AKN from MECALINE AHX3230-AKN
WITHDRAWAL SLEEVES
Vedeți informațiile tehniceVezi documenteleReferințe
AKN from MECALINE:AHX3230-AKN
Rubix:d731033
Producator:890587
EAN:4055953015201

Documente
Detalii produs : AHX3230 AKN 890587 - 890587 BUCSA RULMENT AHX 3230 AKN
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Informații tehnice
atribute
| Diametrul interior | 145 mm |
|---|---|
| Lățime | 114 mm |
| Diametrul exterior | 150 mm |
| Serie | ahx32 |
| Greutate | 2.22 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
