Clește de tăiere Facom 192.18CPE
192.CPE - Side cutters - Exceptionally strong
Vedeți informațiile tehniceReferințe
Facom:192.18CPE
Rubix:d1336810
EAN:3148516415615



Detalii produs :
B [mm]: 21.5C [mm]: 15.5 max. d [mm]: 1.4E [mm]: 9.5L [mm]: 145[g]: 160
PINCE DIAGONALE CP GAINEE 18CM 192.18CPE
Puncte forte
• Side cutters designed to cut all types of wire: piano wire, soft wire, modern materials (max. 200 kg/mm²).• Minimum effort with cutting thanks to a large lever arm and a shifted axis.• Long lifespan thanks to the chromium-molybdenum-vanadium steel (extra hard cutting edges: 61/63 HRc) • Ergonomic handles made from materials that are highly resistant to chemical products • Removable return spring • Design: chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 249 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 190x130x20 mm |
| greutate ambalate | 245 g |
| Forma nasului | tãieturã lateralã |
| Lungime | 180 mm |
| Greutate | 260 g |
| Lungimea nasurilor | 20 mm |
| Capacitate de tăiere | 2.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
