Clește de tăiere Facom 192.14CPEF-R
192.CPEF-R - Diagonal Cutting Pliers with Drop Retention
Vedeți informațiile tehniceReferințe
Facom:192.14CPEF-R
Rubix:d1343405
EAN:3662424036569



Detalii produs :
192.CPEF-R - Diagonal cut-off pliers - FLUO
- Drop retention system built into the cutters: the wire does not fall after cutting and thus preserves the working space of the FOD.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 3 meters.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
- Drop retention system built into the cutters: the wire does not fall after cutting and thus preserves the working space of the FOD.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 3 meters.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Informații tehnice
atribute
| Logistic Greutate | 183 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x80x25 mm |
| greutate ambalate | 178 g |
| Forma nasului | scurt |
| Lungime | 145 mm |
| Greutate | 160 g |
| Lungimea nasurilor | 18 mm |
| Capacitate de tăiere | 15.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
