Referințe
Facom:391.16G
Rubix:d1343680
EAN:3148516738974



Detalii produs :
B [mm]: 19C [mm]: 21E [mm]: 9L [mm]: 165[g]: 160
Puncte forte
• Narrow head for hard-to-reach and tight spots (electrical boxes, cabling work) • Nearly flat wire cutters designed to cut accurately through all types of wire: hard wires (up to 160 kg/mm²), fine copper wire, modern materials • Minimal effort cutting thanks to a large lever arm and a shifted shaft • Long life thanks to the Chrome molybdenum-vanadium steel (extra hard cutting edges: 61/63 HRc) • With PVC covering • Design: polished, lacquered.
Informații tehnice
atribute
| Logistic Greutate | 179 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 160x53x14 mm |
| greutate ambalate | 173 g |
| Forma nasului | diagonalã |
| Lungime | 165 mm |
| Greutate | 160 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
