Referințe
Facom:208A.32BBA
Rubix:d1341120
EAN:3148518595285

Detalii produs :
207A-208A - Adaptable-tip mallets
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Puncte forte
Excellent mechanical strength.
Informații tehnice
atribute
| Logistic Greutate | 358 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 305x92x35 mm |
| greutate ambalate | 356 g |
| Tip | mallet |
| Secțiune | 32 mm |
| Lungime | 300 mm |
| Greutate | 350 g |
| Diametru | 32 mm |
| Formă | cilindric |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
