Căști de comunicare și dopuri de urechi 3M MRX21AWS6
3M™ PELTOR™ WS™ ALERT™ XPI Headsets
Vedeți informațiile tehniceVezi documenteleReferințe
3M:MRX21AWS6
Rubix:d815378
Producator:7100114032
EAN:7318640067660

Documente
Detalii produs : MRX21AWS6 3M - MRX21AWS6 3M
Get protection against hazardous noise and make hands-free calls in noisy environments with 3M™ PELTOR™ WS™ ALERT™ XPI Headset, MRX21A3WS6.
With this standalone headset with headband, you can connect up to two Bluetooth® enabled devices, such as a mobile phone and two-way radio, for hands-free talking and streaming. Connecting to iOS and Android devices is simple with 3M™ Connected Equipment App which is available from the App Store and Google Play, making it easier to set-up and adjust the headset.
A noise-cancelling boom microphone ensures clear speech in noisy environments, while a level-dependent function for ambient listening helps you to stay aware of what’s going on around you. The headset has a push-to-listen feature too, so you can instantly hear your surroundings when needed.
An FM radio is also built into the headset, with radio volume limited to 82 dB. This incorporates a voice-guided menu system with announced radio frequencies, a digital station search function and the ability to store your favourite stations.
To help save battery life, the headset will turn-off automatically after 4 hours of non-use. There’s also a low battery warning indicator. A rechargeable option is available, using NiMH batteries.
The electronics are located in the outer part of the cup to reduce the corrosion caused by sweat. Replaceable cushions and foam liners are available to prevent loss of noise attenuation over time and maintain hygiene.
Puncte forte
Protects against hazardous noise Enables hands-free calls in noisy environments iOS and Android compatibility with 3M™ Connected Equipment App Standalone headset with headband Bluetooth® MultiPoint Technology connects up to two devices Noise-cancelling boom microphone Ambient noise level function and push-to-listen feature Built-in FM radio Replaceable cushions and foam liners Also available as a safety helmet attachment (SNR 30 dB)
Aplicații
Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation
Informații tehnice
atribute
| Rating cu un singur număr SNR | 30 dB |
|---|---|
| Tip | căști |
| Greutate | 631 g |
| Culoare | galben |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere