Cheie de deschidere fixă și variabilă Facom 41.50L
41.L - Mixed long offset metric wrenches
Vedeți informațiile tehniceReferințe
Facom:41.50L
Rubix:d1341897
EAN:3148511014325



Detalii produs :
AN.SR - Screwdriver for ADF slot screws
- Special alloy copper-beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi-material plastic handles.
- Special alloy copper-beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi-material plastic handles.
Informații tehnice
atribute
| Logistic Greutate | 2126 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 565x100x40 mm |
| greutate ambalate | 2350 g |
| Deschidere | 50 |
| Lungime | 560 mm |
| Tip | cheie combinată |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
