Cheie de deschidere fixă și variabilă Facom 440.26RFID
440 - Metric mixed keys - RFID
Vedeți informațiile tehniceReferințe
Facom:440.26RFID
Rubix:d1336294
EAN:3662424985881



Detalii produs :
440 - Metric mixed keys - RFID
-Tool equipped with an RFID chip which ensures its traceability in the workshop.
- The integration of the chip by Facom guarantees maximum detection and resistance,
while preserving the ergonomics of the tool.
- Radio frequency identification requires suitable storage equipment.
- Standard wrench for all common applications.
- High level of mechanical performance combined with reduced bulk
compliant with aeronautical standards.
- Head eye:
- Clearance of the eye (dimension E) designed for better accessibility
screws in series or recessed.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
Suffix H = hexagonal eye.
- Eye head inclined at 15°.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Metric dimensions: from 5 to 41 mm.
- Finish: Satin chrome-plated.
-Tool equipped with an RFID chip which ensures its traceability in the workshop.
- The integration of the chip by Facom guarantees maximum detection and resistance,
while preserving the ergonomics of the tool.
- Radio frequency identification requires suitable storage equipment.
- Standard wrench for all common applications.
- High level of mechanical performance combined with reduced bulk
compliant with aeronautical standards.
- Head eye:
- Clearance of the eye (dimension E) designed for better accessibility
screws in series or recessed.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
Suffix H = hexagonal eye.
- Eye head inclined at 15°.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Metric dimensions: from 5 to 41 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Deschidere | 26 |
|---|---|
| Lungime | 285 mm |
| Tip | cheie combinată |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
