Cheie de deschidere fixă și variabilă Facom 467.9
467-Standard combination wrench with ratchet
Vedeți informațiile tehniceReferințe
Facom:467.9
Rubix:d1327437
EAN:3148518200844



Detalii produs :
467 - Metric mixed ratchet wrenches
- Standard ratchet wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Standard ratchet wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Puncte forte
• Standard combination wrench with ratchet: for all normal applications. • Compact, by means of a lever reversible ratchet mechanism. • Adjustment angle 5° (7.5° for size 6 mm; 6° for sizes 7, 8 and 9 mm). • Ring head 15° bent. • Open end 15° bent. • Metric sizes : from 6 to 32 mm. • Version: Chromed, Satin.
Aplicații
For all common applications.
Informații tehnice
atribute
| Logistic Greutate | 39 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 150x18x10 mm |
| greutate ambalate | 39 g |
| Deschidere | 9 |
| Lungime | 149 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
