Cheie de deschidere fixă și variabilă Facom 467R.18
467R - Metric ratchet fork type combination wrenches
Vedeți informațiile tehniceReferințe
Facom:467R.18
Rubix:d1335139
EAN:3148519421293

Detalii produs :
467R - Metric ratchet fork type combination wrenches
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 238x36x15 mm |
| greutate ambalate | 191 g |
| Deschidere | 18 |
| Lungime | 236 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
