Cheie de deschidere fixă și variabilă Facom 51B.2P1/2
51B - polygon impact wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:51B.2P1/2
Rubix:d1331019
EAN:3662424003561



Detalii produs : 51B.2P1/2 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 51B.2P1/2
51B - polygon impact wrenches in inches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
Informații tehnice
atribute
| Logistic Greutate | 2642 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 300x90x45 mm |
| greutate ambalate | 2626 g |
| Deschidere | 2 1/2' |
| Lungime | 300 mm |
| Tip | cheie fixă |
| Finisare | fosfat |
| Diametru | 93 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
