Cheie de deschidere fixă și variabilă Facom 94A.3,2
94A - Hafted wrenches in tube with metric screwdriver handle
Vedeți informațiile tehniceReferințe
Facom:94A.3,2
Rubix:d1327232
EAN:3148516939432



Detalii produs :
94A - Hafted wrenches in tube with metric screwdriver handle
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 230x25x25 mm |
|---|---|
| greutate ambalate | 83 g |
| Deschidere | 3.2 |
| Lungime | 225 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
