Cheie de deschidere fixă și variabilă Facom 66A.21X23
66A - Wrenches with metric articulated sockets
Vedeți informațiile tehniceReferințe
Facom:66A.21X23
Rubix:d1328879
EAN:3148516479044



Detalii produs :
66A - Wrenches with metric articulated sockets
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Puncte forte
Hinged socket wrenches: socket moves 180° for maximum accessibility. • Socket held in position by sprung brake.
Informații tehnice
atribute
| Logistic Greutate | 600 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 333x31x31 mm |
| greutate ambalate | 600 g |
| Deschidere | 21x23 |
| Lungime | 331 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
