Cheie de deschidere fixă și variabilă Facom 94A.11
94A - Hafted wrenches in tube with metric screwdriver handle
Vedeți informațiile tehniceReferințe
Facom:94A.11
Rubix:d1339263
EAN:3148516940650



Detalii produs :
94A - Hafted wrenches in tube with metric screwdriver handle
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 250x30x30 mm |
|---|---|
| greutate ambalate | 172 g |
| Deschidere | 11 |
| Lungime | 245 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
